Men's 6-Inch Work Boot, 8 D, Steel Toe, 6 in H, Brown, CA7558

  • Mfr # CA7558

  • Zoro # G9070144


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7558
Zoro #
G9070144
UPC #
726363596263
Country of Origin
China

Dimensions

Size
8
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Footwear Construction Type
Direct Attached
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Midsole Material
EVA
Conductive
No
Shank Material
Steel
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Liner Material
Mesh
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Standards
ASTM F2413-18
Manufacturers Suggested Sole Slip Rating
Not Rated
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Waterproof Type
Scubaliner
Footwear Sole Pattern
Cleated Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Metatarsal Guard
No
Static Dissipative
No
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Slip Resistant
No
Metatarsal Guard Style
None
Heat Resistant
No
Series
Marlboro Lo Steel Toe
Upper Color
Brown
Non-Marking Upper
No
All-Leather Upper
Yes
Heel Definition
Defined Heel
Toe Cap Material
Steel
Construction
Direct Attached
Insole Material
EVA
Closure
Lace Up
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Not Rated
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.