Men's 6-Inch Work Boot, 8 EE, Steel Toe, 6 in H, Brown, CA7558

  • Mfr # CA7558

  • Zoro # G9070257


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7558
Zoro #
G9070257
UPC #
726363596157
Country of Origin
China

Dimensions

Size
8
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
No
Chemical Resisting Sole
No
Metatarsal Guard
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Shank Material
Steel
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Midsole Material
EVA
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Non Metallic Upper
No
Footwear Shank Type
Steel
Insole System
EVA
Waterproof Type
Scubaliner
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Footwear Construction Type
Direct Attached
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Footwear Sole Pattern
Cleated Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Not Rated
Footwear Closure Type
Lace Up
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Upper Color
Brown
Series
Marlboro Lo Steel Toe
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
No
Closure
Lace Up
Construction
Direct Attached
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Toe Cap Material
Steel
All-Leather Upper
Yes
Insole Material
EVA
Style Family
6-Inch Work Boot
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.