Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8W, Composite Toe, 6" H, Tan, CA3536

  • Mfr # CA3536

  • Zoro # G4846530


product price: $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Tan
Width
D
Footwear Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3536
Zoro #
G4846530
UPC #
726363614813
Country of Origin
Viet Nam

Dimensions

Size
8W
Width
D
Footwear Width
D
Height
6"
Heel Height
1" or Greater
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Tan
Style Number
CA3536
Upper Boot Material
All Leather
Series
CA3536
Waterproof
Yes
Metal Chip Resisting Sole
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Non-Metallic
Footwear Shank Type
Non-Metallic
Footwear Sole Pattern
Textured
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Non Metallic Upper
No
Footwear Style
6" Work Boot
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Mesh
Oil Resisting Sole
Yes
Static Dissipative
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Conductive
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Waterproof Type
Scubaliner(TM)
Insole System
Removable EVA
Footwear Closure Type
Lace Up
Removable Insole
Yes
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Weight
None
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Predominant Footwear Color
Tan
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Completely Non Metallic
No
For Outdoor Traction
No
Chemical Resisting Sole
No
Midsole Material
EVA
Safety Criteria
Composite Toe, Good Slip-Resistance, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof, Flat Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Tan
Upper Material
Leather
Heel Style
Flat Heel
Insole Material
EVA
Style Family
6-Inch Work Boot
Construction
Cemented
Insole Technology
Removable
Toe Cap Material
Composite
Closure
Lace Up
All-Leather Upper
Yes
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Tan, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA3536

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.