Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Brown, CA3558

  • Mfr # CA3558

  • Zoro # G7347048


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA3558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3558
Zoro #
G7347048
UPC #
726363672875
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA3558
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Footwear Shank Type
Non-Metallic
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.81
Non Metallic Upper
No
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Last Number or Name
Dormite
Chemical Resisting Sole
No
Ninety Degree Heel
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Shank Material
Non-Metallic
Footwear Style
6 in Work Boot
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.27
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Insole System
Removable EVA
Completely Non Metallic
No
Static Dissipative
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Insulated
No
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Good
Wide Toe Cap
No
Metatarsal Guard
No
Midsole Material
Polyurethane
Upper Material Description
Leather
Conductive
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Toe Shape
Round
Removable Insole
Yes
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather, Mesh
Insole Material
EVA
Style Family
6-Inch Work Boot
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.81
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Slip-Resistance Value - Mark II - Wet
0.65
Closure
Lace Up
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.27
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number CA3558

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.