Zoro Homepage

Men's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Brown, CA5582

  • Mfr # CA5582

  • Zoro # G9061997


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA5582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5582
Zoro #
G9061997
UPC #
726363510924
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5582
Upper Boot Material
All Leather
Series
CA5582
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Chain Saw Cut Resistant
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Good
Completely Non Metallic
Yes
Standards
ASTM F2413-18
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
Internal
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.89
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured
Static Dissipative
No
Ninety Degree Heel
No
Insole System
Removable AG7
Max. Heat Rating
300 Degrees F
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.68
Conductive
No
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Shank Material
Non-Metallic
Footwear Shank Type
Non-Metallic
Outsole Material
Rubber
Liner Material
Mesh
Wide Toe Cap
Yes
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
Metatarsal Guard Style
Internal
Toe Cap Material
Composite
Construction
Cemented
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Heel Definition
Defined Heel
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Wet
0.68
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.89
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.