Men's 6-Inch Work Boot, 9 1/2 D, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614733


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508
Zoro #
G8614733
UPC #
726363154364
Country of Origin
United States

Dimensions

Size
9 1/2
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Nonremovable
Footwear Shank Type
Steel
Static Dissipative
No
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
300 Degrees F
Non Metallic Upper
No
Completely Non Metallic
No
Conductive
No
Footwear Sole Pattern
Textured
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
Midsole Material
Rubber
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
Non-Marking Sole
No
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Footwear Style
6 in Work Boot
Metatarsal Guard
External
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Shank Material
Steel
Liner Material
Synthetic Fabric
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Wet
0.71
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
No
Series
Int Lo Steel Toe
Slip Resistant
No
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
External
All-Leather Upper
Yes
Insole Technology
Non-Removable
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Welted
Toe Cap Material
Steel
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.71
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Dri-Lex(R)
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.