Men's 6-Inch Work Boot, 9 1/2 EE, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614882


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508
Zoro #
G8614882
UPC #
094729118719
Country of Origin
United States

Dimensions

Size
9 1/2
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
2E
Size (PRINT)
9 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.91
Liner Material
Synthetic Fabric
Oil Resisting Sole
Yes
Footwear Construction Type
Welted
Conductive
No
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Good
Metal Chip Resisting Sole
No
Insole System
Nonremovable
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Puncture Resistant Insole
No
Midsole Material
Rubber
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Textured
Max. Heat Rating
300 Degrees F
Insulated
No
Metatarsal Guard
External
Footwear Shank Type
Steel
Footwear Style
6 in Work Boot
Removable Insole
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Upper Boot Material
All Leather
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.71
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
No
Metatarsal Guard Style
External
Heat Resistant
No
Slip Resistant
No
Upper Color
Brown
Series
Int Lo Steel Toe
Heel Style
Defined Heel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.71
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.91
Closure
Lace Up
Liner Technology
Dri-Lex(R)
Toe Cap Material
Steel
Construction
Welted
Style Family
6-Inch Work Boot
Insole Technology
Non-Removable
Maximum Heat Rating
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Dri-Lex(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.