Zoro Homepage

Men's 6-Inch Work Boot, 9, Composite Toe, 6 in H, Brown, CA3558

  • Mfr # CA3558

  • Zoro # G7240532


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA3558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3558
Zoro #
G7240532
UPC #
726363672974
Country of Origin
Viet Nam

Dimensions

Size
9
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA3558
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Insulated
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Dry
0.81
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Footwear Sole Pattern
Lug
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily
0.27
Shank Material
Non-Metallic
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Metatarsal System
No
Insulation Type
None
Outsole Material
Rubber
Static Dissipative
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
For Outdoor Traction
No
Non Metallic Upper
No
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.65
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Last Number or Name
Dormite
Footwear Construction Type
Cemented
Toe Shape
Round
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75
Waterproof Type
None
Insole System
Removable EVA
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Metatarsal Guard
No
Puncture Resistant Insole
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather, Mesh
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.27
Insole Technology
Removable
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.81
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.65
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA3558, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.