Zoro Homepage

Men's 6-Inch Work Boot, 9, Composite Toe, 6 in H, Brown, CA3558

  • Mfr # CA3558

  • Zoro # G7246841


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA3558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3558
Zoro #
G7246841
UPC #
726363672868
Country of Origin
Viet Nam

Dimensions

Size
9
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA3558
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Insole System
Removable EVA
Removable Insole
Yes
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Liner Material
Mesh
Last Number or Name
Dormite
Static Dissipative
No
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.27
Mark II Slip Test Results- Dairy Tile Wet
0.65
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Electrical Hazard Rated
Yes
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Wide Toe Cap
No
Conductive
No
Chemical Resisting Sole
No
For Outdoor Traction
No
Metatarsal Guard
No
Waterproof Type
None
Non Metallic Upper
No
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Shank Material
Non-Metallic
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Outsole Material
Rubber
Metatarsal System
No
Footwear Style
6 in Work Boot
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.81
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Upper Material Description
Leather
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather, Mesh
Insole Material
EVA
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Slip-Resistance Value - Mark II - Oily
0.27
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Dry
0.81
Construction
Cemented
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA3558, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.