Men's 6-Inch Work Boot, 9 D, Steel Toe, 6 in H, Brown, CA7558

  • Mfr # CA7558

  • Zoro # G9070162


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7558
Zoro #
G9070162
UPC #
726363596287
Country of Origin
China

Dimensions

Size
9
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Scubaliner
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
Liner Material
Mesh
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Not Rated
Footwear Construction Type
Direct Attached
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Wide Toe Cap
No
Non Metallic Upper
No
Insole System
EVA
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Midsole Material
EVA
Static Dissipative
No
Standards
ASTM F2413-18
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Cleated Rubber
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Series
Marlboro Lo Steel Toe
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip Resistant
No
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
No
Insole Material
EVA
Closure
Lace Up
Heel Definition
Defined Heel
Toe Cap Material
Steel
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Construction
Direct Attached
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.