Men's 6-Inch Work Boot, 9 EE, Steel Toe, 6 in H, Brown, CA7558

  • Mfr # CA7558

  • Zoro # G9070275


product price: $164.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA7558
Zoro #
G9070275
UPC #
094729134825
Country of Origin
China

Dimensions

Size
9
Width
EE
Height
6 in
Footwear Width
EE
Heel Height
1/2 in
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA7558
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
EVA
Conductive
No
Footwear Sole Pattern
Cleated Rubber
Liner Material
Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Static Dissipative
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Predominant Footwear Color
Brown
Footwear Shank Type
Steel
Non-Marking Sole
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
Oil Resisting Sole
Yes
Shank Material
Steel
Insulated
No
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Upper Material Description
Leather
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Not Rated
Removable Insole
Yes
Waterproof Type
Scubaliner
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Resists
Oils
Safety Criteria
Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Series
Marlboro Lo Steel Toe
Upper Color
Brown
Metatarsal Guard Style
None
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
No
Style Family
6-Inch Work Boot
Construction
Direct Attached
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Steel
Closure
Lace Up
Maximum Heat Rating
Not Rated
Insole Material
EVA
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Not Rated
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.