Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Brown, 11 1/2, CA5556

  • Mfr # CA5556

  • Zoro # G910017843


product price: $170.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
11 1/2
Style Number
CA5556
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5556
Zoro #
G910017843
UPC #
726363743742
Country of Origin
China

Dimensions

Size
11 1/2
Width
EE
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Gender
Men's
Color
Brown
Style Number
CA5556
Waterproof
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture Resistant Insole
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Insole Material
EVA
Upper Material
Leather
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Heel Definition
Flat Heel
Liner Material
Mesh
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Style Family
6-Inch Work Boot
Static Dissipative
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
Not Rated
Toe Shape
Round
Metatarsal Guard (PRINT)
No
Insulated
No
Non Metallic Upper
No
Midsole Material
EVA
Chemical-Resisting Sole (PRINT)
No
Electrical Hazard Rated
No
Chemical Resisting Sole
No
Outsole Material (PRINT)
Rubber
Outsole Material
Rubber
Conductive
No
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Completely Non Metallic
No
Construction
Cemented
Toe Cap Material
Composite
Manufacturers Suggested Sole Slip Rating
Better
Oil Resisting Sole
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard
No
Wide Toe Cap
No
Oil-Resisting Sole (PRINT)
No
Metal Chip Resisting Sole
No
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Maximum Heat Rating
Not Rated

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.