Men's 8-Inch Work Boot, 11 1/2 D, Steel Toe, 8 in H, Brown, CA3557

  • Mfr # CA3557

  • Zoro # G1920803


product price:  $165.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA3557
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3557
Zoro #
G1920803
UPC #
726363653669
Country of Origin
China

Dimensions

Size
11 1/2
Width
D
Height
8 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
11 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA3557
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
No
Conductive
No
Toe Shape
Round
Non-Marking Sole
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Insulation Type
None
Predominant Footwear Color
Brown
Midsole Material
None
Metatarsal Guard
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Footwear Sole Pattern
Lug
Footwear Shank Type
Steel
Metatarsal System
No
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Footwear Construction Type
Welted
Removable Insole
No
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Waterproof Type
Scubaliner
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Shank Material
Steel
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Flat Heel
Series
Installer Steel Toe
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Construction
Welted
Style Family
8-Inch Work Boot
Liner Technology
Tailbrelle(R)
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Liner Material (PRINT)
Taibrelle(R)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA3557

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.