Men's 8-Inch Work Boot, 11 1/2 EE, Steel Toe, 8 in H, Brown, CA3557

  • Mfr # CA3557

  • Zoro # G1920928


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA3557
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3557
Zoro #
G1920928
UPC #
726363653553
Country of Origin
China

Dimensions

Size
11 1/2
Width
EE
Height
8 in
Heel Height
Less Than 1/2 in
Footwear Width
EE
Size (PRINT)
11 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA3557
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75
For Outdoor Traction
No
Non-Marking Sole
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Static Dissipative
No
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Scubaliner
Liner Material
Nylon
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Footwear Construction Type
Welted
Conductive
No
Upper Material Description
Leather
Removable Insole
No
Metatarsal System
No
Non Metallic Upper
No
Standards
ASTM F2413-18
Toe Shape
Round
Shank Material
Steel
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Good
Oil Resisting Sole
Yes
Midsole Material
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Metatarsal Guard
No
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Series
Installer Steel Toe
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
No
Style Family
8-Inch Work Boot
Liner Technology
Tailbrelle(R)
Construction
Welted
Maximum Heat Rating
Not Rated
Closure
Lace Up
Heel Definition
Flat Heel
All-Leather Upper
Yes
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Taibrelle(R)
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA3557

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.