Zoro Homepage

Men's 8-Inch Work Boot, 11, Composite Toe, 8 in H, Brown, CA5589

  • Mfr # CA5589

  • Zoro # G6612538


product price: $160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA5589
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5589
Zoro #
G6612538
UPC #
726363661275
Country of Origin
Viet Nam

Dimensions

Size
11
Width
EE
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
11
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5589
Upper Boot Material
All Leather
Waterproof
Yes
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
None
Completely Non Metallic
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Insole System
Removable
Shank Material
Non-Metallic
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.81
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.27
Outsole Material
Rubber
Insulated
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.65
Non-Marking Sole
No
Footwear Shank Type
Non-Metallic
Conductive
No
CSA Footwear Standard
Not Specified
Last Number or Name
Cathode
Oil Resisting Sole
Yes
Liner Material
Mesh
Chain Saw Cut Resistant
No
Removable Insole
Yes
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Footwear Sole Pattern
Exclusive Design
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Toe Shape
Round
Footwear Closure Type
Lace Up
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Construction
Cemented
Maximum Heat Rating
Not Rated
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.81
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.27
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.65
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CA5589

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.