Zoro Homepage

Men's 8-Inch Work Boot, 11, Composite Toe, 8 in H, Brown, CA5823

  • Mfr # CA8528

  • Zoro # G9058314


product price: $230.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Size
11
Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8528
Zoro #
G9058314
UPC #
726363524570
Country of Origin
China

Dimensions

Size
11
Width
D
Footwear Width
D
Height
8 in
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5823
Upper Boot Material
All Leather
Waterproof
Yes
Conductive
No
Insole System
Removable AG7
Footwear Sole Pattern
Textured
Waterproof Type
Scubaliner
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Good
Footwear Construction Type
Welted
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
No
Metatarsal Guard
No
Shank Material
Steel
Non Metallic Upper
No
Liner Material
Mesh
Static Dissipative
No
Non-Marking Sole
No
Standards
ASTM F2413-11 I/75 C/75 EH
Midsole Material
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
No
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Max. Heat Rating
300 Degrees F
Upper Material
Leather
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Waterproof
Construction
Welted
All-Leather Upper
Yes
Insole Technology
AG7(TM), Removable
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Closure
Lace Up
Style Family
8-Inch Work Boot
Oil-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CA5823

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.