Men's 8-Inch Work Boot, 12 1/2 EE, Steel Toe, 8 in H, Briar Brown, 505

  • Mfr # 505

  • Zoro # G3963255


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G3963255
UPC #
726363190768
Country of Origin
United States

Dimensions

Size
12 1/2
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
12 1/2

Details

Item
8-Inch Work Boot
Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Footwear Construction Type
Welted
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Good
Liner Material
Synthetic Fabric
CSA Footwear Standard
Not Specified
Insulated
No
Chemical Resisting Sole
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Shank Material
Steel
Conductive
No
Removable Insole
No
Oil Resisting Sole
Yes
Metatarsal System
External Metguard
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Insole System
Pillow Cushion
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Upper Material Description
Leather
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.71
Predominant Footwear Color
Brown
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8 in Work Boot
Insulation Type
None
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Textured
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Metatarsal Guard
External
Standards
ASTM F2413-18
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
No
Upper Color
Brown
Metatarsal Guard Style
External
Series
Int Hi Steel Toe
Heel Style
Defined Heel
Slip Resistant
No
Heat Resistant
No
Construction
Welted
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Toe Cap Material
Steel
Insole Technology
Pillow Cushioned
Slip-Resistance Value - Mark II - Dry
0.91
Liner Technology
Dri-Lex(R)
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.71
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Dri-Lex(R)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
External
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Briar Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.