Zoro Homepage

Men's 8-Inch Work Boot, 13, Composite Toe, 8 in H, Brown, CA5589

  • Mfr # CA5589

  • Zoro # G6628023


product price: $160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA5589
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5589
Zoro #
G6628023
UPC #
726363661305
Country of Origin
Viet Nam

Dimensions

Size
13
Width
EE
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5589
Upper Boot Material
All Leather
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Non Metallic Upper
No
Metatarsal Guard
No
Ninety Degree Heel
No
Last Number or Name
Cathode
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Type
None
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Midsole Material
None
Insulated
No
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Wide Toe Cap
No
Static Dissipative
No
Footwear Style
8 in Work Boot
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.27
Max. Heat Rating
Not Rated
Upper Material Description
Leather
Chain Saw Cut Resistant
No
For Outdoor Traction
Yes
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
Conductive
No
Completely Non Metallic
No
Footwear Shank Type
Non-Metallic
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.81
Waterproof Type
Scubaliner
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Shank Material
Non-Metallic
Mark II Slip Test Results- Dairy Tile Wet
0.65
Insole System
Removable
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Leather
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.27
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.81
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.65
Style Family
8-Inch Work Boot
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA5589

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.