Zoro Homepage

Men's 8-Inch Work Boot, 13, Composite Toe, 8 in H, Brown, CA5589

  • Mfr # CA5589

  • Zoro # G6673681


product price: $160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA5589
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5589
Zoro #
G6673681
UPC #
726363661411
Country of Origin
Viet Nam

Dimensions

Size
13
Width
D
Footwear Width
D
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
13

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5589
Upper Boot Material
All Leather
Waterproof
Yes
Upper Material Description
Leather
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.27
For Outdoor Traction
Yes
Midsole Material
None
Insole System
Removable
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Outsole Material
Rubber
Non Metallic Upper
No
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Footwear Shank Type
Non-Metallic
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.81
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Static Dissipative
No
Shank Material
Non-Metallic
Predominant Footwear Color
Brown
Metatarsal System
No
Insulation Type
None
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Toe Shape
Round
Footwear Closure Type
Lace Up
Last Number or Name
Cathode
Waterproof Type
Scubaliner
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Toe Cap Material
Composite
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Oily
0.27
Slip-Resistance Value - Mark II - Dry
0.81
Style Family
8-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA5589

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.