Zoro Homepage

Men's 8-Inch Work Boot, 14, Composite Toe, 8 in H, Brown, CA5589

  • Mfr # CA5589

  • Zoro # G6672598


product price: $160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA5589
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5589
Zoro #
G6672598
UPC #
726363661428
Country of Origin
Viet Nam

Dimensions

Size
14
Width
D
Footwear Width
D
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
14

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5589
Upper Boot Material
All Leather
Waterproof
Yes
Insole System
Removable
Removable Insole
Yes
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
0.27
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Mark II Slip Test Results- Dairy Tile Wet
0.65
Last Number or Name
Cathode
Mark II Slip Test Results- Dairy Tile Dry
0.81
Metal Chip Resisting Sole
No
Footwear Style
8 in Work Boot
Non Metallic Upper
No
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Completely Non Metallic
No
Static Dissipative
No
Midsole Material
None
Footwear Shank Type
Non-Metallic
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Insulated
No
Conductive
No
Waterproof Type
Scubaliner
Chemical Resisting Sole
No
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Leather
Toe Shape
Round
Shank Material
Non-Metallic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Insulation Type
None
Footwear Construction Type
Cemented
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Leather
Slip-Resistance Value - Mark II - Wet
0.65
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.81
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.27
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Insole Technology
Removable
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Construction
Cemented
Style Family
8-Inch Work Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA5589

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.