Zoro Homepage

Men's 8-Inch Work Boot, 14, Composite Toe, 8 in H, Brown, CA5823

  • Mfr # CA8528

  • Zoro # G9058323


product price: $230.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Size
14
Width
EEEE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA8528
Zoro #
G9058323
UPC #
726363558230
Country of Origin
China

Dimensions

Size
14
Width
EEEE
Footwear Width
EEEE
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
14

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5823
Upper Boot Material
All Leather
Waterproof
Yes
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Conductive
No
Non-Marking Sole
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Leather
Removable Insole
No
Footwear Sole Pattern
Textured
Footwear Construction Type
Welted
Insulated
No
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Static Dissipative
No
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Shank Material
Steel
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable AG7
Standards
ASTM F2413-11 I/75 C/75 EH
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Ninety Degree Heel
No
Oil Resisting Sole
No
Max. Heat Rating
300 Degrees F
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Scubaliner
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Material
Leather
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Waterproof
All-Leather Upper
Yes
Closure
Lace Up
Construction
Welted
Style Family
8-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Insole Technology
AG7(TM), Removable
Toe Cap Material
Composite
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA5823

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.