Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 14 EE, Steel Toe, 8 in H, Brown, CA3557

  • Mfr # CA3557

  • Zoro # G1920943


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA3557
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3557
Zoro #
G1920943
UPC #
726363653584
Country of Origin
China

Dimensions

Size
14
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
Less Than 1/2 in
Size (PRINT)
14
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA3557
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Metatarsal System
No
Footwear Construction Type
Welted
Upper Boot Material
All Leather
Metatarsal Guard
No
Liner Material
Nylon
Shank Material
Steel
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Footwear Style
8 in Work Boot
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Static Dissipative
No
Predominant Footwear Color
Brown
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Midsole Material
None
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Waterproof Type
Scubaliner
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
Insulation Type
None
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Good
Removable Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Insulated
No
Standards
ASTM F2413-18
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Steel Toe, Waterproof
Series
Installer Steel Toe
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Construction
Welted
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Closure
Lace Up
Toe Cap Material
Steel
Liner Technology
Tailbrelle(R)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Taibrelle(R)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA3557

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.