Zoro Homepage

Men's 8-Inch Work Boot, 15, Composite Toe, 8 in H, Brown, CA9528

  • Mfr # CA9528

  • Zoro # G3963228


product price: $245.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Size
15
Width
EEE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9528
Zoro #
G3963228
UPC #
726363557752
Country of Origin
China

Dimensions

Size
15
Width
EEE
Footwear Width
EEE
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
15

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Upper Boot Material
All Leather
Series
Insulated 28
Waterproof
Yes
CSA Footwear Standard
Not Specified
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Insulation Weight
800 g
Liner Material
Nylon
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
Yes
Insulation Type
Thinsulate(TM)
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Toe Shape
Round
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
Yes
Outsole Material
Rubber
Midsole Material
Polyurethane
Shank Material
Steel
Predominant Footwear Color
Brown
Completely Non Metallic
No
Non Metallic Upper
No
Footwear Construction Type
Welted
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
8-Inch Work Boot
Wide Toe Cap
No
Insole System
Polyurethane
Non-Marking Sole
No
Metatarsal System
No
Waterproof Type
Scubaliner
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Ninety Degree Heel
No
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Good
Max. Heat Rating
300 Degrees F
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Standards
ASTM F2413-18
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Leather
Slip Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Heel Style
Defined Heel
Heat Resistant
No
Upper Color
Brown
Insole Material
Polyurethane
All-Leather Upper
Yes
Construction
Welted
Insulation Technology
Thinsulate(R)
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
300 Degrees F
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Insulation Weight (PRINT)
800 g
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number CA9528

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.