Zoro Homepage

Men's 8-Inch Work Boot, 15, Composite Toe, 8 in H, Brown, CA9528

  • Mfr # CA9528

  • Zoro # G3963237


product price: $245.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Size
15
Width
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA9528
Zoro #
G3963237
UPC #
726363557769
Country of Origin
China

Dimensions

Size
15
Width
E
Footwear Width
E
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
15

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA9528
Upper Boot Material
All Leather
Series
Insulated 28
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Insulation Weight
800 g
Footwear Construction Type
Welted
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Ninety Degree Heel
No
Waterproof Type
Scubaliner
For Outdoor Traction
Yes
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Footwear Style
8-Inch Work Boot
Non Metallic Upper
No
Insole System
Polyurethane
Metal Chip Resisting Sole
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
300 Degrees F
Liner Material
Nylon
Completely Non Metallic
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Metatarsal System
No
Conductive
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Insulation Type
Thinsulate(TM)
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Upper Material Description
Leather
Insulated
Yes
Toe Shape
Round
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-18
Safety Criteria
Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
No
Upper Color
Brown
Upper Material
Leather
Heel Style
Defined Heel
Slip Resistant
No
Insole Material
Polyurethane
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
All-Leather Upper
Yes
Insulation Technology
Thinsulate(R)
Style Family
8-Inch Work Boot
Toe Cap Material
Composite
Construction
Welted
Heel Definition
Defined Heel
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Insulation Weight (PRINT)
800 g
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width E, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number CA9528

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.