Men's 8-Inch Work Boot, 16 D, Steel Toe, 8 in H, Briar Brown, 505

  • Mfr # 505

  • Zoro # G3963270


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G3963270
UPC #
726363190577
Country of Origin
United States

Dimensions

Size
16
Width
D
Height
8 in
Heel Height
1 in or Greater
Footwear Width
D
Overall Height
8 in
Size (PRINT)
16

Details

Item
8-Inch Work Boot
Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Liner Material
Synthetic Fabric
Removable Insole
No
Static Dissipative
No
Upper Material Description
Leather
Waterproof Type
None
Insulated
No
Footwear Style
8 in Work Boot
Conductive
No
Insulation Type
None
Shank Material
Steel
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Toe Shape
Round
Electrical Hazard Rated
Yes
Metatarsal System
External Metguard
Wide Toe Cap
Yes
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
External
Insole System
Pillow Cushion
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Footwear Construction Type
Welted
Footwear Sole Pattern
Textured
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Non-Marking Sole
No
Max. Heat Rating
300 Degrees F
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Puncture Resistant Insole
No
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Good
Standards
ASTM F2413-18
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
External
Non-Marking Upper
No
Series
Int Hi Steel Toe
Heel Style
Defined Heel
Slip Resistant
No
Heat Resistant
No
Upper Color
Brown
Closure
Lace Up
Toe Cap Material
Steel
Heel Definition
Defined Heel
Insole Technology
Pillow Cushioned
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
8-Inch Work Boot
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Dri-Lex(R)
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Briar Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 16, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.