Men's 8-Inch Work Boot, 4 1/2 D, Steel Toe, 8 in H, Brown, 505

  • Mfr # 505

  • Zoro # G9058472


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
505
Zoro #
G9058472
UPC #
726363190379
Country of Origin
United States

Dimensions

Size
4 1/2
Width
D
Height
8 in
Heel Height
3/4 in
Footwear Width
D
Size (PRINT)
4 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
8 in Work Boot
Footwear Closure Type
Lace Up
Shank Material
Steel
Standards
ASTM F2413-18
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welted
Completely Non Metallic
No
Removable Insole
No
Midsole Material
Polyurethane
Conductive
No
Upper Material Description
Leather
Metatarsal Guard
External
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.71
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Synthetic Fabric
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Upper Boot Material
All Leather
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Insole System
Nonremovable
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Non Metallic Upper
No
Insulated
No
Metal Chip Resisting Sole
No
Resists
Heat
Safety Criteria
Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style
Flat Heel
Slip Resistant
No
Upper Color
Brown
Series
Int Hi Steel Toe
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
External
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.71
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.91
Liner Technology
Dri-Lex(R)
Heel Definition
Flat Heel
All-Leather Upper
Yes
Construction
Welted
Maximum Heat Rating
300 Degrees F
Insole Technology
Non-Removable
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
Liner Material (PRINT)
Dri-Lex(R)
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No, Style Number 505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.