Men's 8-Inch Work Boot, 6 EE, Steel Toe, 8 in H, Briar Brown, 505

  • Mfr # 505

  • Zoro # G3963261


product price:  $331.99
/pr
Free Shipping & Returns

Key Features

Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505
Zoro #
G3963261
UPC #
726363190638
Country of Origin
United States

Dimensions

Size
6
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1 in or Greater
Size (PRINT)
6
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Briar Brown
Gender
Men's
Waterproof
No
Style Number
505
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Chemical Resisting Sole
No
Shank Material
Steel
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Completely Non Metallic
No
Upper Material Description
Leather
Liner Material
Synthetic Fabric
Max. Heat Rating
300 Degrees F
Metatarsal Guard
External
Non Metallic Upper
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Insulation Type
None
Footwear Construction Type
Welted
Manufacturers Suggested Sole Slip Rating
Good
For Outdoor Traction
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Wet
0.71
Footwear Style
8 in Work Boot
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Insole System
Pillow Cushion
Conductive
No
Waterproof Type
None
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Textured
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
CSA Footwear Standard
Not Specified
Toe Shape
Round
Metatarsal System
External Metguard
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
External
Upper Color
Brown
Heel Style
Defined Heel
Heat Resistant
No
Series
Int Hi Steel Toe
Construction
Welted
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Toe Cap Material
Steel
Liner Technology
Dri-Lex(R)
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.71
Insole Technology
Pillow Cushioned
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
External
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Dri-Lex(R)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Briar Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.