Men's 8-Inch Work Boot, 8 1/2 EE, Steel Toe, 8 in H, Brown, CA3557

  • Mfr # CA3557

  • Zoro # G1920830


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA3557
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3557
Zoro #
G1920830
UPC #
726363653492
Country of Origin
China

Dimensions

Size
8 1/2
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA3557
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Standards
ASTM F2413-18
Static Dissipative
No
Conductive
No
Shank Material
Steel
Waterproof Type
Scubaliner
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Insulation Type
None
Footwear Style
8 in Work Boot
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Insulated
No
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
No
CSA Footwear Standard
Not Specified
Upper Material Description
Leather
Non Metallic Upper
No
Metatarsal System
No
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
None
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Footwear Construction Type
Welted
Toe Shape
Round
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
Yes
Series
Installer Steel Toe
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Brown
Heel Definition
Flat Heel
Construction
Welted
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Steel
Liner Technology
Tailbrelle(R)
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Taibrelle(R)
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number CA3557

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.