Zoro Homepage

Men's 8-Inch Work Boot, 8, Composite Toe, 8 in H, Brown, CA5589

  • Mfr # CA5589

  • Zoro # G6664469


product price: $160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA5589
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5589
Zoro #
G6664469
UPC #
726363661329
Country of Origin
Viet Nam

Dimensions

Size
8
Width
D
Footwear Width
D
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5589
Upper Boot Material
All Leather
Waterproof
Yes
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Non-Metallic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Puncture Resistant Insole
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.65
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
0.27
Toe Shape
Round
Metatarsal Guard
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Liner Material
Mesh
Insulated
No
Insole System
Removable
Electrical Hazard Rated
Yes
Removable Insole
Yes
Footwear Closure Type
Lace Up
Max. Heat Rating
Not Rated
Midsole Material
None
Chain Saw Cut Resistant
No
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Mark II Slip Test Results- Dairy Tile Dry
0.81
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Footwear Shank Type
Non-Metallic
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Last Number or Name
Cathode
Completely Non Metallic
No
Static Dissipative
No
Non-Marking Sole
No
Metatarsal System
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Leather
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.81
Slip-Resistance Value - Mark II - Oily
0.27
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Slip-Resistance Value - Mark II - Wet
0.65
Insole Technology
Removable
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA5589

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.