Men's 8-Inch Work Boot, 8 D, Steel Toe, 8 in H, Brown, CA3557

  • Mfr # CA3557

  • Zoro # G1920751


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA3557
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3557
Zoro #
G1920751
UPC #
726363653591
Country of Origin
China

Dimensions

Size
8
Width
D
Height
8 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Size (PRINT)
8
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA3557
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Metatarsal System
No
Ninety Degree Heel
No
Footwear Style
8 in Work Boot
Insulated
No
Static Dissipative
No
Shank Material
Steel
CSA Footwear Standard
Not Specified
Waterproof Type
Scubaliner
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Steel
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Welted
For Outdoor Traction
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Metatarsal Guard
No
Insulation Type
None
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Wide Toe Cap
No
Liner Material
Nylon
Midsole Material
None
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Steel Toe, Waterproof
Metatarsal Guard Style
None
Series
Installer Steel Toe
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Flat Heel
Heel Definition
Flat Heel
All-Leather Upper
Yes
Closure
Lace Up
Style Family
8-Inch Work Boot
Liner Technology
Tailbrelle(R)
Toe Cap Material
Steel
Construction
Welted
Maximum Heat Rating
Not Rated
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Taibrelle(R)
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA3557

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.