Zoro Homepage

Men's 8-Inch Work Boot, 9 1/2, Composite Toe, 8 in H, Brown, CA5589

  • Mfr # CA5589

  • Zoro # G6626151


product price: $160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA5589
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5589
Zoro #
G6626151
UPC #
726363661244
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
EE
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
9 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5589
Upper Boot Material
All Leather
Waterproof
Yes
Conductive
No
Footwear Shank Type
Non-Metallic
Liner Material
Mesh
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.27
Last Number or Name
Cathode
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Toe Shape
Round
Predominant Footwear Color
Brown
Static Dissipative
No
Metal Chip Resisting Sole
No
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
Scubaliner
Footwear Style
8 in Work Boot
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
0.65
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Non-Metallic
Midsole Material
None
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.81
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Insole System
Removable
For Outdoor Traction
Yes
Upper Material Description
Leather
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
Non-Marking Sole
No
Removable Insole
Yes
Metatarsal System
No
Insulated
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Leather
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Insole Technology
Removable
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.81
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Slip-Resistance Value - Mark II - Wet
0.65
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.27
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.