Zoro Homepage

Men's 8-Inch Work Boot, 9 1/2, Composite Toe, 8 in H, Brown, CA5589

  • Mfr # CA5589

  • Zoro # G6674783


product price: $160.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA5589
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5589
Zoro #
G6674783
UPC #
726363661350
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
D
Footwear Width
D
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5589
Upper Boot Material
All Leather
Waterproof
Yes
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Non-Metallic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Midsole Material
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.81
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Insulated
No
Static Dissipative
No
Completely Non Metallic
No
Chemical Resisting Sole
No
Footwear Shank Type
Non-Metallic
Removable Insole
Yes
Footwear Style
8 in Work Boot
Puncture Resistant Insole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Insole System
Removable
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insulation Type
None
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.27
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Metatarsal System
No
Ninety Degree Heel
No
Waterproof Type
Scubaliner
Wide Toe Cap
No
Footwear Sole Pattern
Exclusive Design
Last Number or Name
Cathode
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Leather
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.65
All-Leather Upper
Yes
Insole Technology
Removable
Toe Cap Material
Composite
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.27
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Slip-Resistance Value - Mark II - Dry
0.81
Construction
Cemented
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.