Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 9 1/2 EE, Steel Toe, 8 in H, Brown, CA3557

  • Mfr # CA3557

  • Zoro # G1920873


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA3557
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3557
Zoro #
G1920873
UPC #
726363653515
Country of Origin
China

Dimensions

Size
9 1/2
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
Less Than 1/2 in
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA3557
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather
Midsole Material
None
Predominant Footwear Color
Brown
Non Metallic Upper
No
Insulation Type
None
Non-Marking Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Conductive
No
Metatarsal Guard
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Removable Insole
No
Completely Non Metallic
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welted
Static Dissipative
No
Insulated
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-18
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Metatarsal System
No
Liner Material
Nylon
Electrical Hazard Rated
Yes
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
Waterproof Type
Scubaliner
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
No
Series
Installer Steel Toe
Metatarsal Guard Style
None
Heat Resistant
No
Closure
Lace Up
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Construction
Welted
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Liner Material (PRINT)
Taibrelle(R)
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number CA3557

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.