Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 9 D, Steel Toe, 8 in H, Brown, CA3557

  • Mfr # CA3557

  • Zoro # G1920727


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA3557
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3557
Zoro #
G1920727
UPC #
726363653614
Country of Origin
China

Dimensions

Size
9
Width
D
Height
8 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Size (PRINT)
9
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
CA3557
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Upper Boot Material
All Leather
Insulated
No
Toe Shape
Round
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Scubaliner
Removable Insole
No
Non-Marking Sole
No
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
None
Completely Non Metallic
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Footwear Construction Type
Welted
Footwear Style
8 in Work Boot
For Outdoor Traction
No
Standards
ASTM F2413-18
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Non Metallic Upper
No
Footwear Sole Pattern
Lug
Footwear Closure Type
Lace Up
Metatarsal System
No
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Steel Toe, Waterproof
Series
Installer Steel Toe
Upper Color
Brown
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Style Family
8-Inch Work Boot
Closure
Lace Up
Construction
Welted
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Taibrelle(R)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number CA3557

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.