Men's Athletic Shoe, 8 Mesh Upper, Aluminum Toe, Dark Gray, CA1900

  • Mfr # CA1900

  • Zoro # G502543026


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1900
Zoro #
G502543026
UPC #
726363702602
Country of Origin
China

Dimensions

Size
8
Footwear Width
EE
Width
EE
Size (PRINT)
8

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Aluminum
Color
Dark Gray
Metal Chip Resisting Sole
No
Predominant Footwear Color
Gray
Insulated
No
Heat Resistant
No
Static Dissipative
Yes
Heel Style
Flat Heel
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Shank Material
Fiberglass
Safety Criteria
Static Dissipative (SD)
Standards
ASTM F2413
Style Number
CA1900
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Footwear Shank Type
Fiberglass
Upper Boot Material
Mesh
Manufacturers Suggested Sole Slip Rating
Fair
Non Metallic Upper
No
Upper Color
Gray
Chemical Resisting Sole
No
Completely Non Metallic
No
Puncture Resistant Insole
No
CSA Footwear Standard
No Puncture Protection
Liner Material
Mesh
Waterproof Type
None
Midsole Material
EVA
Metatarsal Guard Style
None
Non-Marking Upper
No
Conductive
No
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Insole Material
Polyurethane
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Aluminum
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Fiberglass
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole No, Color Dark Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number CA1900, Toe Cap Material Aluminum, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.