Men's Athletic Shoe, Aluminum Toe, Mesh Upper, Rubber Outsole, Dark Gray, 10 1/2 D

  • Mfr # CA1900

  • Zoro # G102568290


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1900
Zoro #
G102568290
UPC #
726363702763
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
D
Width
D
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Aluminum
Color
Dark Gray
Upper Color
Gray
Safety Criteria
Static Dissipative (SD)
Upper Boot Material
Mesh
Chemical Resisting Sole
No
Midsole Material
EVA
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Style Number
CA1900
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Fair
Non Metallic Upper
No
Non-Marking Sole
No
Liner Material
Mesh
CSA Footwear Standard
No Puncture Protection
Non-Marking Upper
No
Predominant Footwear Color
Gray
Metatarsal Guard Style
None
Puncture Resistant Insole
No
Shank Material
Fiberglass
Waterproof Type
None
Max. Heat Rating
Not Rated
Footwear Shank Type
Fiberglass
Metal Chip Resisting Sole
No
Conductive
No
Completely Non Metallic
No
Standards
ASTM F2413
Insulated
No
Static Dissipative
Yes
Heat Resistant
No
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Insole Material
Polyurethane
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Toe Cap Material
Aluminum
Heel Definition
Flat Heel
CSA Standards Met
No Puncture-Resistant Sole
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Fiberglass
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Fair
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole No, Color Dark Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number CA1900, Toe Cap Material Aluminum, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.