Men's Athletic Shoe, Aluminum Toe, Mesh Upper, Rubber Outsole, Dark Gray, 13 EE

  • Mfr # CA1900

  • Zoro # G502568241


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA1900
Zoro #
G502568241
UPC #
726363702695
Country of Origin
China

Dimensions

Size
13
Footwear Width
EE
Width
EE
Size (PRINT)
13

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Aluminum
Color
Dark Gray
Footwear Shank Type
Fiberglass
Completely Non Metallic
No
CSA Footwear Standard
No Puncture Protection
Max. Heat Rating
Not Rated
Standards
ASTM F2413
Midsole Material
EVA
Non-Marking Upper
No
Oil Resisting Sole
Yes
Style Number
CA1900
Non Metallic Upper
No
Heat Resistant
No
Upper Color
Gray
Waterproof Type
None
Heel Style
Flat Heel
Liner Material
Mesh
Safety Criteria
Static Dissipative (SD)
Metatarsal Guard Style
None
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Upper Boot Material
Mesh
Insulated
No
Manufacturers Suggested Sole Slip Rating
Fair
Conductive
No
Shank Material
Fiberglass
Metal Chip Resisting Sole
No
Predominant Footwear Color
Gray
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Insole Material
Polyurethane
Footwear Shank
Yes
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Aluminum
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Dark Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number CA1900

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.