Men's Athletic Shoe, Aluminum Toe, Mesh Upper, Rubber Outsole, Dark Gray, 8 1/2 EE

  • Mfr # CA1900

  • Zoro # G602568257


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA1900
Zoro #
G602568257
UPC #
726363702619
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
EE
Width
EE
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Aluminum
Color
Dark Gray
Completely Non Metallic
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Liner Material
Mesh
Heat Resistant
No
Metal Chip Resisting Sole
No
Upper Color
Gray
CSA Footwear Standard
No Puncture Protection
Midsole Material
EVA
Footwear Shank Type
Fiberglass
Predominant Footwear Color
Gray
Manufacturers Suggested Sole Slip Rating
Fair
Upper Boot Material
Mesh
Chemical Resisting Sole
No
Non-Marking Sole
No
Static Dissipative
Yes
Non Metallic Upper
No
Safety Criteria
Static Dissipative (SD)
Metatarsal Guard Style
None
Heel Style
Flat Heel
Waterproof Type
None
Insulated
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Shank Material
Fiberglass
Conductive
No
Non-Marking Upper
No
Style Number
CA1900
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Insole Material
Polyurethane
Toe Cap Material
Aluminum
Style Family
Athletic Shoe
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Upper Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Dark Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number CA1900

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.