Men's Athletic Shoe, Aluminum Toe, Mesh Upper, Rubber Outsole, Dark Gray, 9 EE

  • Mfr # CA1900

  • Zoro # G402568266


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA1900
Zoro #
G402568266
UPC #
726363702626
Country of Origin
China

Dimensions

Size
9
Footwear Width
EE
Width
EE
Size (PRINT)
9

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Aluminum
Color
Dark Gray
Conductive
No
Insulated
No
Non-Marking Sole
No
Puncture Resistant Insole
No
Metatarsal Guard Style
None
Liner Material
Mesh
Shank Material
Fiberglass
Heel Style
Flat Heel
Upper Boot Material
Mesh
Chain Saw Cut Resistant
No
Waterproof Type
None
Non Metallic Upper
No
Completely Non Metallic
No
CSA Footwear Standard
No Puncture Protection
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Footwear Shank Type
Fiberglass
Safety Criteria
Static Dissipative (SD)
Midsole Material
EVA
Oil Resisting Sole
Yes
Style Number
CA1900
Upper Color
Gray
Heat Resistant
No
Chemical Resisting Sole
No
Item
Athletic Shoe
Standards
ASTM F2413
Predominant Footwear Color
Gray
Manufacturers Suggested Sole Slip Rating
Fair
Static Dissipative
Yes
Non-Marking Upper
No
Insole Material
Polyurethane
Footwear Shank
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Toe Cap Material
Aluminum
Style Family
Athletic Shoe
Heel Definition
Flat Heel
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Shank Material (PRINT)
Fiberglass
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Chemical Resisting Sole No, Color Dark Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number CA1900, Toe Cap Material Aluminum, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products