Men's Chelsea Boot, 10 1/2 Mesh Upper, Aluminum Toe, Brown, CA5574

  • Mfr # CA5574

  • Zoro # G502589635


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA5574
Zoro #
G502589635
UPC #
726363706457
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Footwear Width
D
Width
D
Size (PRINT)
10 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Pull On
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Mesh
Toe Type
Aluminum
Color
Brown
Manufacturers Suggested Sole Slip Rating
Fair
Footwear Construction
Cemented
Puncture Resistant Insole
No
Style Number
CA5574
Upper Material Description
Leather
Completely Non Metallic
No
Max. Heat Rating
Not Rated
CSA Footwear Standard
No Puncture Protection
Features
Removable EVA Footbed, Slip Resisting EVA
Metatarsal Guard Style
None
Last Number or Name
5574
Conductive
No
Non Metallic Upper
No
Midsole Material
EVA
Metal Chip Resisting Sole
No
Resists
Slips
Oil Resisting Sole
Yes
Standards
ASTM F2413
Slip Resistant
Yes
Upper Boot Material
Mesh
Heel Style
Flat Heel
Liner Material
Mesh
Non-Marking Upper
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Chain Saw Cut Resistant
No
Waterproof Type
None
Item
Chelsea Boot
Chemical Resisting Sole
No
Insulated
No
Non-Marking Sole
No
Static Dissipative
Yes
Footwear Construction Type
Cemented
Safety Criteria
Static Dissipative (SD)
Upper Color
Brown
Predominant Footwear Color
Brown
Heat Resistant
No
Insole Material
EVA
Maximum Heat Rating
Not Rated
Style Family
Chelsea Boot
Construction
Cemented
Toe Cap Material
Aluminum
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Flat Heel
Closure
Pull On
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number CA5574

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.