Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Chelsea Boot, 11 Mesh Upper, Aluminum Toe, Brown, CA5574

  • Mfr # CA5574

  • Zoro # G602634709


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5574
Zoro #
G602634709
UPC #
726363706464
Country of Origin
Viet Nam

Dimensions

Size
11
Footwear Width
D
Width
D
Size (PRINT)
11

Details

Item
Chelsea Boot
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Pull On
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Mesh
Toe Type
Aluminum
Color
Brown
Non-Marking Upper
No
Completely Non Metallic
No
Insulated
No
Upper Color
Brown
Liner Material
Mesh
Insole Material
EVA
Conductive
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Non-Marking Sole
No
Last Number or Name
5574
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Material Description
Leather
Waterproof Type
None
Safety Criteria
Static Dissipative (SD)
Heat Resistant
No
Static Dissipative
Yes
Standards
ASTM F2413
Midsole Material
EVA
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Metatarsal Guard Style
None
Non Metallic Upper
No
Features
Removable EVA Footbed, Slip Resisting EVA
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Style Number
CA5574
Oil Resisting Sole
Yes
Upper Boot Material
Mesh
Manufacturers Suggested Sole Slip Rating
Fair
CSA Footwear Standard
No Puncture Protection
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Resists
Slips
Chain Saw Cut Resistant
No
Footwear Construction
Cemented
Closure
Pull On
Construction
Cemented
Toe Cap Material
Aluminum
Maximum Heat Rating
Not Rated
Style Family
Chelsea Boot
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Flat Heel
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Fair
Oil-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number CA5574

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.