Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Chelsea Boot, 8 1/2 Mesh Upper, Aluminum Toe, Brown, CA5574

  • Mfr # CA5574

  • Zoro # G902203575


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5574
Zoro #
G902203575
UPC #
726363706303
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Footwear Width
EE
Width
EE
Size (PRINT)
8 1/2

Details

Item
Chelsea Boot
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Pull On
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Mesh
Toe Type
Aluminum
Color
Brown
Features
Removable EVA Footbed, Slip Resisting EVA
Heat Resistant
No
Last Number or Name
5574
Completely Non Metallic
No
Non-Marking Sole
No
Liner Material
Mesh
Oil Resisting Sole
Yes
Standards
ASTM F2413
Midsole Material
EVA
Predominant Footwear Color
Brown
Upper Color
Brown
Metatarsal Guard Style
None
Chemical Resisting Sole
No
Footwear Construction
Cemented
Style Number
CA5574
Upper Boot Material
Mesh
Max. Heat Rating
Not Rated
Non-Marking Upper
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Fair
Heel Style
Flat Heel
Upper Material Description
Leather
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Static Dissipative
Yes
Safety Criteria
Static Dissipative (SD)
Non Metallic Upper
No
Waterproof Type
None
Resists
Slips
Insulated
No
CSA Footwear Standard
No Puncture Protection
Conductive
No
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Insole Material
EVA
Construction
Cemented
Maximum Heat Rating
Not Rated
Style Family
Chelsea Boot
Heel Definition
Flat Heel
Toe Cap Material
Aluminum
Closure
Pull On
CSA Standards Met
No Puncture-Resistant Sole
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Upper Material (PRINT)
Mesh
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number CA5574

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.