Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Chelsea Boot, 9 Mesh Upper, Aluminum Toe, Brown, CA5574

  • Mfr # CA5574

  • Zoro # G702203577


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5574
Zoro #
G702203577
UPC #
726363706310
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
EE
Width
EE
Size (PRINT)
9

Details

Item
Chelsea Boot
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Pull On
Footwear Style
Chelsea Boot
Gender
Men's
Upper Material
Mesh
Toe Type
Aluminum
Color
Brown
Oil Resisting Sole
Yes
Static Dissipative
Yes
Standards
ASTM F2413
Features
Removable EVA Footbed, Slip Resisting EVA
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Waterproof Type
None
Footwear Construction
Cemented
Non Metallic Upper
No
Last Number or Name
5574
Liner Material
Mesh
Predominant Footwear Color
Brown
Max. Heat Rating
Not Rated
Midsole Material
EVA
Metatarsal Guard Style
None
Upper Boot Material
Mesh
Non-Marking Sole
No
Footwear Construction Type
Cemented
Upper Material Description
Leather
Chemical Resisting Sole
No
Insulated
No
Slip Resistant
Yes
Upper Color
Brown
Manufacturers Suggested Sole Slip Rating
Fair
Style Number
CA5574
Conductive
No
Completely Non Metallic
No
CSA Footwear Standard
No Puncture Protection
Puncture Resistant Insole
No
Non-Marking Upper
No
Resists
Slips
Heat Resistant
No
Safety Criteria
Static Dissipative (SD)
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Insole Material
EVA
Style Family
Chelsea Boot
Construction
Cemented
Closure
Pull On
Heel Definition
Flat Heel
Toe Cap Material
Aluminum
Maximum Heat Rating
Not Rated
CSA Standards Met
No Puncture-Resistant Sole
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Fair
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number CA5574

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.