Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe 6-Inch Work Boot, Brown, 12, D, CA5556

  • Mfr # CA5556

  • Zoro # G010017835


product price: $170.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5556
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5556
Zoro #
G010017835
UPC #
726363743865
Country of Origin
China

Dimensions

Size
12
Footwear Width
D
Width
D
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5556
Waterproof
No
Puncture-Resistant Sole (PRINT)
No
Wide Toe Cap
No
Metal Chip-Resisting Sole (PRINT)
No
Oil Resisting Sole
No
Maximum Heat Rating (PRINT)
Not Rated
Toe Shape
Round
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturers Suggested Sole Slip Rating
Better
Outsole Material (PRINT)
Rubber
Construction
Cemented
Gender (PRINT)
Men's
Static Dissipative
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material
EVA
Insulated
No
Footwear Style
6-Inch Work Boot
Closure
Lace Up
Upper Material
Leather
Metatarsal Guard
No
Liner Material (PRINT)
Mesh
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Non Metallic Upper
No
Chemical Resisting Sole
No
Heel Definition
Flat Heel
Liner Material
Mesh
Toe Cap Material
Composite
Insole Material
EVA
Oil-Resisting Sole (PRINT)
No
Electrical Hazard Rated
No
Metatarsal Guard (PRINT)
No
Non-Marking Sole
Yes
Midsole Material (PRINT)
EVA
Puncture Resistant Insole
No
Insole Material (PRINT)
EVA
Conductive
No
Style Family
6-Inch Work Boot
For Outdoor Traction
Yes
Outsole Material
Rubber
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.