Men's Loafer Shoe, 10, Composite Toe, 3 1/2 in H, Brown, CA5595

  • Mfr # CA5595

  • Zoro # G306626529


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
CA5595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA5595
Zoro #
G306626529
UPC #
726363726363
Country of Origin
China

Dimensions

Size
10
Width
M
Footwear Width
M
Height
3 1/2 in
Heel Height
0 No defined heel, wedge
Boot Height
3 1/2 in
Overall Height
3 1/2 in
Size (PRINT)
10

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5595
Upper Boot Material
All Leather
Waterproof
Yes
Features
Triple Tuff Polyurethane Removable Footbed
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.91 (wet)0.75
Shank Material
Nylon
Insulation Type
None
Lugs
Rubber
Outsole Material
Rubber
Footwear Style
Loafer Shoe
Footwear Shank Type
None
Oil Resisting Sole
Yes
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (wet) 0.67 (dry) 0.89
Non-Marking Upper
No
For Outdoor Traction
No
Metatarsal Guard Style
None
Metatarsal Guard
No
Last Number or Name
5595
Insole Material
Polyurethane
Insulated
No
Closure Type
Slip on
Toe Shape
Round
Electrical Hazard Rated
No
Liner Material
Mesh
Insole Color
Black
Manufacturers Suggested Sole Slip Rating
Not Rated
Puncture Resistant Insole
No
Upper Material
Leather
Footwear Shank
Yes
Wide Toe Cap
No
Upper Material Description
Nubuck Umber Leather
Footwear Construction
Cemented
Resists
Oils, Slips
Removable Insole
Yes
Chemical Resisting Sole
No
Footwear Sole Pattern
Shallow lug
Outsole Color
Brown
Heat Resistant
No
Midsole Technology
Cemented
Completely Non Metallic
Yes
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Waterproof Type
None
Midsole Material
EVA
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):089, (wet):067
Static Dissipative
Yes
Footwear Closure Type
Slip on
Insole System
EVA, Removable
Upper Color
Brown
Conductive
No
Standards
ASTM F2413 18
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Outsole Technology
Rubber
Slip Resistant
Yes
Toe Style
Round Toe
Slip-Resistance Value - SATRA Heel - Wet
0.75
Construction
Cemented
Insole Technology
Removable
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Slip-Resistance Value - SATRA Heel - Dry
0.91
Style Family
Loafer Shoe
Toe Cap Material
Composite
Heel Definition
Flat Heel
Closure
Slip On
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Cemented
Outsole Technology (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Static Dissipative (SD), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
ASTM Standards Met
Compression (C), Static Dissipative (SD 100), Impact (I)
Puncture-Resistant Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Composite Toe (CT), Electrostatic Dissipative (ESD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.