Men's Loafer Shoe, 10, Composite Toe, 3 1/2 in H, Brown, CA5595

  • Mfr # CA5595

  • Zoro # G606626540


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CA5595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA5595
Zoro #
G606626540
UPC #
726363726257
Country of Origin
China

Dimensions

Size
10
Width
W
Footwear Width
W
Height
3 1/2 in
Heel Height
0 No defined heel, wedge
Boot Height
3 1/2 in
Overall Height
3 1/2 in
Size (PRINT)
10

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5595
Upper Boot Material
All Leather
Waterproof
Yes
Features
Triple Tuff Polyurethane Removable Footbed
Non-Marking Sole
No
Removable Insole
Yes
Electrical Hazard Rated
No
Puncture Resistant Insole
No
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Not Rated
Upper Material Description
Nubuck Umber Leather
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Shallow lug
Footwear Shank Type
None
Metatarsal Guard
No
Upper Material
Leather
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Standards
ASTM F2413 18
Waterproof Type
None
Insulation Type
None
Metal Chip Resisting Sole
No
Static Dissipative
Yes
Conductive
No
Insole Material
Polyurethane
Toe Shape
Round
Upper Color
Brown
Footwear Shank
Yes
Outsole Technology
Rubber
Completely Non Metallic
Yes
Footwear Construction
Cemented
Midsole Material
EVA
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):089, (wet):067
Midsole Technology
Cemented
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Footwear Closure Type
Slip on
Insole Color
Black
Outsole Color
Brown
For Outdoor Traction
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Footwear Style
Loafer Shoe
Shank Material
Nylon
Non-Marking Upper
No
Closure Type
Slip on
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Resists
Oils, Slips
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.91 (wet)0.75
Lugs
Rubber
Ninety Degree Heel
No
Insulated
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (wet) 0.67 (dry) 0.89
Insole System
EVA, Removable
Last Number or Name
5595
Heat Resistant
No
Wide Toe Cap
No
Heel Style
Flat Heel
Toe Style
Round Toe
Style Family
Loafer Shoe
All-Leather Upper
Yes
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.75
Slip-Resistance Value - SATRA Heel - Dry
0.91
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Closure
Slip On
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
Cemented
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Static Dissipative (SD), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
ASTM Standards Met
Compression (C), Static Dissipative (SD 100), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Composite Toe (CT), Electrostatic Dissipative (ESD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.