Men's Loafer Shoe, 11 1/2, Composite Toe, 3 1/2 in H, Brown, CA5595

  • Mfr # CA5595

  • Zoro # G306626536


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
CA5595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5595
Zoro #
G306626536
UPC #
726363726394
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Height
3 1/2 in
Boot Height
3 1/2 in
Heel Height
0 No defined heel, wedge
Overall Height
3 1/2 in
Size (PRINT)
11 1/2

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5595
Upper Boot Material
All Leather
Waterproof
Yes
Features
Triple Tuff Polyurethane Removable Footbed
Last Number or Name
5595
Insole Color
Black
Completely Non Metallic
Yes
Toe Shape
Round
Insulation Type
None
Midsole Technology
Cemented
Outsole Technology
Rubber
Chemical Resisting Sole
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Closure Type
Slip on
Removable Insole
Yes
Chain Saw Cut Resistant
No
Static Dissipative
Yes
Footwear Closure Type
Slip on
Manufacturers Suggested Sole Slip Rating
Not Rated
Metatarsal Guard
No
Conductive
No
Wide Toe Cap
No
Ninety Degree Heel
No
Metatarsal Guard Style
None
Heat Resistant
No
Footwear Construction
Cemented
Upper Material Description
Nubuck Umber Leather
Non-Marking Upper
No
CSA Footwear Standard
Not Specified
Heel Style
Flat Heel
Oil Resisting Sole
Yes
Upper Material
Leather
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.91 (wet)0.75
Insole Material
Polyurethane
Upper Color
Brown
Lugs
Rubber
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):089, (wet):067
Footwear Shank Type
None
Midsole Material
EVA
Insulated
No
Shank Material
Nylon
Outsole Color
Brown
Waterproof Type
None
Slip Resistant
Yes
Non-Marking Sole
No
Footwear Style
Loafer Shoe
Puncture Resistant Insole
No
Footwear Sole Pattern
Shallow lug
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Insole System
EVA, Removable
Liner Material
Mesh
Footwear Shank
Yes
Standards
ASTM F2413 18
Resists
Oils, Slips
For Outdoor Traction
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (wet) 0.67 (dry) 0.89
Electrical Hazard Rated
No
Outsole Material
Rubber
Toe Style
Round Toe
Slip-Resistance Value - SATRA Heel - Wet
0.75
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Construction
Cemented
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Dry
0.91
Style Family
Loafer Shoe
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Closure
Slip On
All-Leather Upper
Yes
Heel Definition
Flat Heel
Outsole Technology (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Midsole Technology (PRINT)
Cemented
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Static Dissipative (SD), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Static Dissipative (SD 100), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Not Rated

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Composite Toe (CT), Electrostatic Dissipative (ESD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.