Men's Loafer Shoe, 11 1/2, Composite Toe, 3 1/2 in H, Brown, CA5595

  • Mfr # CA5595

  • Zoro # G806626548


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CA5595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5595
Zoro #
G806626548
UPC #
726363726288
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Footwear Width
W
Height
3 1/2 in
Boot Height
3 1/2 in
Heel Height
0 No defined heel, wedge
Overall Height
3 1/2 in
Size (PRINT)
11 1/2

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5595
Upper Boot Material
All Leather
Waterproof
Yes
Features
Triple Tuff Polyurethane Removable Footbed
Footwear Shank
Yes
Midsole Material
EVA
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Liner Material
Mesh
Outsole Color
Brown
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):089, (wet):067
Insole System
EVA, Removable
Closure Type
Slip on
Standards
ASTM F2413 18
Oil Resisting Sole
Yes
Midsole Technology
Cemented
Footwear Sole Pattern
Shallow lug
Conductive
No
Manufacturers Suggested Sole Slip Rating
Not Rated
For Outdoor Traction
No
Insole Color
Black
Chemical Resisting Sole
No
Heat Resistant
No
Slip Resistant
Yes
Upper Material
Leather
Resists
Oils, Slips
Static Dissipative
Yes
Waterproof Type
None
Removable Insole
Yes
Shank Material
Nylon
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (wet) 0.67 (dry) 0.89
Heel Style
Flat Heel
Insole Material
Polyurethane
Upper Color
Brown
Footwear Closure Type
Slip on
Wide Toe Cap
No
Metatarsal Guard
No
Non-Marking Sole
No
Footwear Shank Type
None
Insulated
No
Outsole Technology
Rubber
Last Number or Name
5595
Electrical Hazard Rated
No
CSA Footwear Standard
Not Specified
Metatarsal Guard Style
None
Completely Non Metallic
Yes
Lugs
Rubber
Non Metallic Upper
Yes
Upper Material Description
Nubuck Umber Leather
Puncture Resistant Insole
No
Footwear Construction
Cemented
Insulation Type
None
Footwear Style
Loafer Shoe
Predominant Footwear Color
Brown
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.91 (wet)0.75
Toe Shape
Round
Non-Marking Upper
No
Footwear Construction Type
Cemented
Toe Style
Round Toe
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Insole Technology
Removable
Heel Definition
Flat Heel
Style Family
Loafer Shoe
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.75
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Closure
Slip On
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.91
Midsole Technology (PRINT)
Cemented
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Outsole Technology (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Static Dissipative (SD), Impact (I)
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
ASTM Standards Met
Compression (C), Static Dissipative (SD 100), Impact (I)
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Composite Toe (CT), Electrostatic Dissipative (ESD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.