Men's Loafer Shoe, 11, Composite Toe, 3 1/2 in H, Brown, CA5595

  • Mfr # CA5595

  • Zoro # G406626528


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
CA5595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA5595
Zoro #
G406626528
UPC #
726363726271
Country of Origin
China

Dimensions

Size
11
Width
W
Footwear Width
W
Height
3 1/2 in
Boot Height
3 1/2 in
Heel Height
0 No defined heel, wedge
Overall Height
3 1/2 in
Size (PRINT)
11

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5595
Upper Boot Material
All Leather
Waterproof
Yes
Features
Triple Tuff Polyurethane Removable Footbed
Insulated
No
Wide Toe Cap
No
Heat Resistant
No
Footwear Sole Pattern
Shallow lug
Footwear Shank Type
None
Insole Material
Polyurethane
Footwear Shank
Yes
Metatarsal Guard
No
Upper Material Description
Nubuck Umber Leather
Toe Shape
Round
Chemical Resisting Sole
No
Liner Material
Mesh
Metatarsal Guard Style
None
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Heel Style
Flat Heel
Midsole Material
EVA
Removable Insole
Yes
Footwear Style
Loafer Shoe
Metal Chip Resisting Sole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):089, (wet):067
Insole System
EVA, Removable
Electrical Hazard Rated
No
Static Dissipative
Yes
Resists
Oils, Slips
Predominant Footwear Color
Brown
Midsole Technology
Cemented
Footwear Construction
Cemented
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (wet) 0.67 (dry) 0.89
Completely Non Metallic
Yes
Closure Type
Slip on
Insole Color
Black
Footwear Closure Type
Slip on
CSA Footwear Standard
Not Specified
Lugs
Rubber
Upper Color
Brown
Outsole Technology
Rubber
Non-Marking Upper
No
Conductive
No
Non-Marking Sole
No
Waterproof Type
None
Outsole Color
Brown
Upper Material
Leather
Last Number or Name
5595
Slip Resistant
Yes
Insulation Type
None
Footwear Construction Type
Cemented
Outsole Material
Rubber
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.91 (wet)0.75
Standards
ASTM F2413 18
Oil Resisting Sole
Yes
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Shank Material
Nylon
Toe Style
Round Toe
Insole Technology
Removable
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Slip-Resistance Value - SATRA Heel - Wet
0.75
Slip-Resistance Value - SATRA Heel - Dry
0.91
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Heel Definition
Flat Heel
All-Leather Upper
Yes
Closure
Slip On
Maximum Heat Rating
Not Rated
Construction
Cemented
Style Family
Loafer Shoe
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Static Dissipative (SD), Impact (I)
Midsole Technology (PRINT)
Cemented
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Static Dissipative (SD 100), Impact (I)
Puncture-Resistant Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Composite Toe (CT), Electrostatic Dissipative (ESD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.