Men's Loafer Shoe, 12, Composite Toe, 3 1/2 in H, Brown, CA5595

  • Mfr # CA5595

  • Zoro # G006626539


product price:  $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
CA5595
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA5595
Zoro #
G006626539
UPC #
726363726400
Country of Origin
China

Dimensions

Size
12
Width
M
Footwear Width
M
Height
3 1/2 in
Boot Height
3 1/2 in
Heel Height
0 No defined heel, wedge
Overall Height
3 1/2 in
Size (PRINT)
12

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5595
Upper Boot Material
All Leather
Waterproof
Yes
Features
Triple Tuff Polyurethane Removable Footbed
Insole Color
Black
Insole System
EVA, Removable
Footwear Sole Pattern
Shallow lug
Toe Shape
Round
Chemical Resisting Sole
No
Standards
ASTM F2413 18
Midsole Technology
Cemented
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.91 (wet)0.75
Footwear Style
Loafer Shoe
Footwear Construction
Cemented
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):089, (wet):067
Puncture Resistant Insole
No
Removable Insole
Yes
Outsole Technology
Rubber
Resists
Oils, Slips
Predominant Footwear Color
Brown
Metatarsal Guard Style
None
Closure Type
Slip on
Upper Material Description
Nubuck Umber Leather
Insulation Type
None
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Heat Resistant
No
Metal Chip Resisting Sole
No
Slip Resistant
Yes
Static Dissipative
Yes
Insole Material
Polyurethane
Chain Saw Cut Resistant
No
Conductive
No
Non Metallic Upper
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (wet) 0.67 (dry) 0.89
Footwear Shank
Yes
Outsole Material
Rubber
Non-Marking Upper
No
Footwear Shank Type
None
Upper Material
Leather
Heel Style
Flat Heel
Liner Material
Mesh
Insulated
No
Last Number or Name
5595
Lugs
Rubber
Ninety Degree Heel
No
Outsole Color
Brown
For Outdoor Traction
No
Non-Marking Sole
No
Electrical Hazard Rated
No
Upper Color
Brown
Midsole Material
EVA
Metatarsal Guard
No
Waterproof Type
None
Footwear Closure Type
Slip on
Manufacturers Suggested Sole Slip Rating
Not Rated
Shank Material
Nylon
Toe Style
Round Toe
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
0.89
Style Family
Loafer Shoe
Construction
Cemented
Closure
Slip On
Slip-Resistance Value - SATRA Heel - Wet
0.75
Slip-Resistance Value - SATRA Heel - Dry
0.91
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Insole Technology
Removable
All-Leather Upper
Yes
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Static Dissipative (SD), Impact (I)
Outsole Technology (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Technology (PRINT)
Cemented
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Not Rated
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Static Dissipative (SD 100), Impact (I)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Composite Toe (CT), Electrostatic Dissipative (ESD), Closure Slip On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.